
Pre-Cut Label Stock Roll, Silver, Gloss
Mfr # B33-6-435
Zoro # G904073831
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA Certified, RoHS Compliant, UL Recognized
Label Thickness
0.0027 in
Label Width
1 1/2 in
Printer Series Compatibility
BBP33, i3300, i5300
Label Material
Metallized Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-6-435
Zoro #
G904073831
UPC #
888434563908
Country of Origin
United States
Dimensions
Label Thickness
0.0027 in
Label Width
1 1/2 in
Label Height
3/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 3/4 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Labels per Roll 3,300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.