Zoro Homepage

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # M6-31-362

  • Zoro # G808260443


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-31-362
Zoro #
G808260443
UPC #
888434597385
Country of Origin
United States

Dimensions

Label Height
1 in
Roll Width
1 in
Label Thickness
0.0025 in
Label Width
1 in

Details

Item
Label
Application
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Tamper-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Includes
Roll of 250 Labels
Labels per Roll
250
Standards
ASTM D 1000, ASTM G 155, RoHS directive 2011/65/EU
Color
Silver ( Gloss )
Secondary Label Included
No
Material Series
B-362
Minimum Service Temperature
-94 Degrees F
Indicating Properties
Tamper-indicating
Material Properties
Metallic, Permanent Adhesive, Tamper Evident
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Inkjet Printable
No
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor
For Print Method
Thermal-Transfer
Maximum Service Temperature
176 Degrees F
Label Shape
Rectangle
Labels per Row
1
Recommended Ribbon
M61-R6010, M7-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Vinyl, Label Width 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.