Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # M7-171-593-SL

  • Zoro # G208260517


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-171-593-SL
Zoro #
G208260517
UPC #
888434605394
Country of Origin
United States

Dimensions

Label Height
31/64 in
Roll Width
1 1/16 in
Label Thickness
0.0256 in
Label Width
1 1/16 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Silver
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Indoor/Outdoor Usage
Outdoor
Labels per Roll
200
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Includes
Box of 200 Labels
Color
Silver ( Gloss )
Material Properties
Heat Resistant, Permanent Adhesive
Secondary Label Included
No
Material Series
B-593
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Preprinted Images
None
Adhesive Material
Acrylic
Inkjet Printable
No
Labels per Row
1
Preprinted Text
No Legend
Recommended Ribbon
M7-R6000
Minimum Service Temperature
-4 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
BMP71, M710

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 200, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.