Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # M7-190-593-SL

  • Zoro # G208434819


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
Silver ( Gloss )
Printer Series Compatibility
BMP71, M710
Labels per Roll
50
Label Width
1 29/32 in
Application
Electrical Labeling, General Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-190-593-SL
Zoro #
G208434819
UPC #
888434605707
Country of Origin
United States

Dimensions

Label Width
1 29/32 in
Label Height
1 29/32 in
Roll Width
1 29/32 in
Label Thickness
0.0256 in

Details

Color
Silver ( Gloss )
Printer Series Compatibility
BMP71, M710
Item
Label
Labels per Roll
50
Application
Electrical Labeling, General Identification
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Adhesive
Adhesive
Includes
Box of 50 Labels
Label Material
Polyester
Label Media Format
Precut Roll
Labels per Row
1
Secondary Label Included
No
Recommended Ribbon
M7-R6000
Adhesive Properties
Permanent
For Print Method
Thermal-Transfer
Inkjet Printable
No
Material Series
B-593
Minimum Service Temperature
-4 Degrees F
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic - Foam Backed
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Label Color
Silver
Compatible Mfr Part Number
BMP71, M710
Label Finish
Gloss
Material Properties
Heat Resistant, Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.