Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # M7-191-593-SL

  • Zoro # G308434726


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
Silver ( Gloss )
Label Material
Polyester
Labels per Roll
25
Includes
Box of 25 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-191-593-SL
Zoro #
G308434726
UPC #
888434605769
Country of Origin
United States

Dimensions

Label Height
1 29/32 in
Label Width
1 29/32 in
Roll Width
1 29/32 in
Label Thickness
0.0256 in

Details

Printer Series Compatibility
BMP71, M710
Color
Silver ( Gloss )
Item
Label
Label Material
Polyester
Labels per Roll
25
Includes
Box of 25 Labels
Application
Electrical Labeling, General Identification
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Adhesive
Adhesive
For Print Method
Thermal-Transfer
Recommended Ribbon
M7-R6000
Labels per Row
1
Material Series
B-593
Inkjet Printable
No
Label Shape
Rectangle
Material Properties
Heat Resistant, Permanent Adhesive
Minimum Service Temperature
-4 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Compatible Mfr Part Number
BMP71, M710
Adhesive Material
Acrylic - Foam Backed
Maximum Service Temperature
212 Degrees F
Label Finish
Gloss
Adhesive Properties
Permanent
Label Media Format
Precut Roll
Indoor/Outdoor Usage
Outdoor
Label Color
Silver
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 25, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.