Zoro Homepage

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # M7-31-362

  • Zoro # G208260708


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification
Label Color
Silver
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-31-362
Zoro #
G208260708
UPC #
888434604533
Country of Origin
United States

Dimensions

Roll Width
1 1/2 in
Label Thickness
0.0025 in
Label Width
1 1/2 in
Label Height
1 1/2 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 1 1/2 in, Label Material Vinyl, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.