Zoro Homepage

Pre-Cut Label Stock Roll, White

  • Mfr # B30-255-851-ANSIDB

  • Zoro # G007195157


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, OSHA, RoHS Compliant
Labels per Roll
100
Indoor/Outdoor Usage
Outdoor
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-255-851-ANSIDB
Zoro #
G007195157
UPC #
888434621431
Country of Origin
Mexico

Dimensions

Label Width
3 1/4 in
Label Thickness
0.0098 in
Roll Width
3 1/4 in
Label Height
5 3/4 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color White, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.