Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-12-483

  • Zoro # G904074005


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Labels per Roll
10,000
Labels per Row
5
Maximum Service Temperature
248 Degrees F
Label Height
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-12-483
Zoro #
G904074005
UPC #
888434560945
Country of Origin
United States

Dimensions

Label Height
7/16 in
Label Width
1/2 in
Label Thickness
0.004 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Labels per Roll
10,000
Labels per Row
5
Maximum Service Temperature
248 Degrees F
Adhesive Properties
Permanent Adhesive
Product Type
Thermal Transfer Printable Label
Material Properties
Halogen Free
Label Material
Polyester
Item
Label
Label Finish
Gloss
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Print Method
Thermal Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Inkjet Printable
No
Adhesive Material
Rubber
Adhesive
Adhesive
Label Color
White
Recommended Ribbon
B30-R6000
Label Shape
Rectangle
Printer Series Compatibility
BBP33, i3300, i5300
Preprinted Text
No Legend
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 7/16 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.