Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-147-423

  • Zoro # G604073919


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Indoor/Outdoor Usage
Outdoor
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-147-423
Zoro #
G604073919
UPC #
888434561645
Country of Origin
United States

Dimensions

Label Height
3/8 in
Label Thickness
0.003 in
Label Width
1 1/2 in

Details

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Indoor/Outdoor Usage
Outdoor
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Printer Series Compatibility
BBP33, i3300, i5300
Label Shape
Rectangle
Label Color
White
Item
Label
Product Type
Thermal Transfer Printable Label
For Print Method
Thermal Transfer
Maximum Service Temperature
230 Degrees F
Inkjet Printable
No
Minimum Service Temperature
-94 Degrees F
Label Material
Polyester
Material Properties
Halogen Free
Material Series
B-423
Labels per Row
2
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Labels per Roll
5,000
Recommended Ribbon
B30-R6000
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No
Label Media Format
Precut Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.