Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-161-423

  • Zoro # G304104401


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Label Thickness
0.003 in
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-161-423
Zoro #
G304104401
UPC #
888434561706
Country of Origin
United States

Dimensions

Label Thickness
0.003 in
Label Width
4 in
Label Height
4 in

Details

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Material Series
B-423
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
For Print Method
Thermal Transfer
Printer Series Compatibility
BBP33, i3300, i5300
Labels per Row
1
Maximum Service Temperature
230 Degrees F
Material Properties
Halogen Free
Adhesive Material
Acrylic
Labels per Roll
450
Label Shape
Rectangle
Item
Label
Label Color
White
Recommended Ribbon
B30-R6000
Product Type
Thermal Transfer Printable Label
Adhesive
Adhesive
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 450, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.