Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-184-483-ANSIDA

  • Zoro # G104073976


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Label Width
3 in
Recommended Ribbon
B30-R6000
Labels per Roll
500
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-184-483-ANSIDA
Zoro #
G104073976
UPC #
888434561034
Country of Origin
Mexico

Dimensions

Label Width
3 in
Label Height
3 in
Label Thickness
0.004 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Recommended Ribbon
B30-R6000
Labels per Roll
500
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Adhesive Material
Rubber
Inkjet Printable
No
Material Properties
Halogen Free
Indoor/Outdoor Usage
Outdoor
Product Type
Thermal Transfer Printable Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyester
Label Finish
Gloss
Labels per Row
1
Label Color
White
Adhesive
Adhesive
Preprinted Text
Danger
Item
Label
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Printer Series Compatibility
BBP33, i3300, i5300
For Print Method
Thermal Transfer
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
248 Degrees F
Secondary Label Included
No
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.