Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-2-422

  • Zoro # G804073870


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Label Material
Polyester
Labels per Roll
10,000
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-2-422
Zoro #
G804073870
UPC #
888434561447
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Height
1/4 in
Label Width
29/32 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Label Material
Polyester
Labels per Roll
10,000
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Item
Label
Adhesive
Adhesive
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Labels per Row
3
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
B30-R6000
Product Type
Thermal Transfer Printable Label
Material Series
B-422
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Material Properties
Halogen Free
Label Color
White
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No
Preprinted Text
No Legend
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 10,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.