Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-2-423

  • Zoro # G204073906


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
B30-R6000
Material Series
B-423
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-2-423
Zoro #
G204073906
UPC #
888434561584
Country of Origin
United States

Dimensions

Label Width
29/32 in
Label Height
1/4 in
Label Thickness
0.003 in

Details

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Adhesive Properties
Permanent Adhesive
Item
Label
Recommended Ribbon
B30-R6000
Material Series
B-423
Product Type
Thermal Transfer Printable Label
Adhesive Material
Acrylic
Material Properties
Halogen Free
Labels per Roll
10,000
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Labels per Row
3
Label Material
Polyester
Label Shape
Rectangle
Label Color
White
Inkjet Printable
No
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive
Adhesive
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
230 Degrees F
Label Finish
Gloss
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 10,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.