Pre-Cut Label Stock Roll, White, Gloss
Mfr # B33-341-422
Zoro # G004073861
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Recommended Ribbon
B30-R6000
Label Width
21/32 in
Product Type
Thermal Transfer Printable Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-341-422
Zoro #
G004073861
UPC #
888434561416
Country of Origin
United States
Dimensions
Label Width
21/32 in
Label Thickness
0.004 in
Label Height
13/64 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.