Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-343-422

  • Zoro # G204073845


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Product Type
Thermal Transfer Printable Label
Material Properties
Halogen Free
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-343-422
Zoro #
G204073845
UPC #
888434561423
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
13/64 in
Label Thickness
0.004 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Product Type
Thermal Transfer Printable Label
Material Properties
Halogen Free
Minimum Service Temperature
-40 Degrees F
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
Adhesive Properties
Permanent Adhesive
Material Series
B-422
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Label Material
Polyester
Label Finish
Gloss
Labels per Row
5
Adhesive
Adhesive
Adhesive Material
Acrylic
Printer Series Compatibility
i5300
Labels per Roll
10,000
Recommended Ribbon
B30-R6000
Item
Label
Label Color
White
Preprinted Text
No Legend
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.