Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-37-422

  • Zoro # G604073858


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Label Thickness
0.004 in
Material Series
B-422
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-37-422
Zoro #
G604073858
UPC #
888434561522
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Width
1 1/2 in
Label Height
1/2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Material Series
B-422
Adhesive
Adhesive
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Item
Label
For Print Method
Thermal Transfer
Label Material
Polyester
Labels per Row
2
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Inkjet Printable
No
Adhesive Properties
Permanent Adhesive
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Minimum Service Temperature
-40 Degrees F
Material Properties
Halogen Free
Label Color
White
Product Type
Thermal Transfer Printable Label
Printer Series Compatibility
BBP33, i3300, i5300
Indoor/Outdoor Usage
Outdoor
Labels per Roll
3,500
Label Finish
Gloss
Recommended Ribbon
B30-R6000
Adhesive Material
Acrylic
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 3,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.