Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-37-423

  • Zoro # G604073827


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-37-423
Zoro #
G604073827
UPC #
888434561669
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
1/2 in
Label Thickness
0.003 in

Details

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Item
Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-94 Degrees F
Material Series
B-423
Labels per Row
2
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Adhesive
Adhesive
Material Properties
Halogen Free
Label Color
White
Recommended Ribbon
B30-R6000
Inkjet Printable
No
Label Finish
Gloss
Maximum Service Temperature
230 Degrees F
Product Type
Thermal Transfer Printable Label
Label Shape
Rectangle
Labels per Roll
5,000
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive Material
Acrylic
Preprinted Text
No Legend
Label Media Format
Precut Roll
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.