Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-37-8591-WT

  • Zoro # G004073830


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
White
Labels per Roll
4,000
Label Height
1/2 in
Labels per Row
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-37-8591-WT
Zoro #
G004073830
UPC #
888434561362
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Thickness
0.0043 in
Label Width
1 1/2 in

Details

Standards
RoHS Compliant, UL Recognized
Color
White
Labels per Roll
4,000
Labels per Row
2
Inkjet Printable
No
Recommended Ribbon
B30-R6600
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Maximum Service Temperature
356 Degrees F
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Adhesive Properties
Permanent Adhesive
Material Properties
Halogen Free
Label Shape
Rectangle
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Label Material
Polyester
Item
Label
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
Product Type
Acrylic Adhesive Label
Material Series
B-8591
Label Color
White
Printer Series Compatibility
BBP33, i3300, i5300
Preprinted Text
No Legend
Secondary Label Included
No
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 4,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.