Zoro Homepage

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-53-439

  • Zoro # G904073862


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Color
White
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Label Thickness
0.0042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-53-439
Zoro #
G904073862
UPC #
888434560914
Country of Origin
United States

Dimensions

Label Thickness
0.0042 in
Label Height
1/2 in
Label Width
2 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Vinyl, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.