Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-55-439

  • Zoro # G504078854


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Color
White
Minimum Service Temperature
-94 Degrees F
Label Finish
Gloss
Labels per Row
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-55-439
Zoro #
G504078854
UPC #
888434560921
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
4 in
Label Thickness
0.0042 in

Details

Standards
RoHS Compliant
Color
White
Minimum Service Temperature
-94 Degrees F
Label Finish
Gloss
Labels per Row
1
Resistance Properties
Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Material Properties
High Adhesion
Material Series
B-439
Adhesive Material
Acrylic
Application
Component and Equipment Labeling, General Identification
Recommended Ribbon
B30-R6000
Label Shape
Rectangle
For Print Method
Thermal Transfer
Maximum Service Temperature
176 Degrees F
Item
Label
Indoor/Outdoor Usage
Outdoor
Labels per Roll
700
Label Material
Vinyl
Inkjet Printable
No
Adhesive
Adhesive
Printer Series Compatibility
BBP33, i3300, i5300
Label Color
White
Adhesive Properties
Permanent Adhesive
Product Type
Thermal Transfer Printable Label
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 700, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.