Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-6-422

  • Zoro # G604073889


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-6-422
Zoro #
G604073889
UPC #
888434561546
Country of Origin
United States

Dimensions

Label Height
3/4 in
Label Thickness
0.004 in
Label Width
1 1/2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Printer Series Compatibility
BBP33, i3300, i5300
Material Properties
Halogen Free
Adhesive
Adhesive
Label Color
White
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Labels per Roll
3,300
Labels per Row
2
Label Material
Polyester
Indoor/Outdoor Usage
Outdoor
Material Series
B-422
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
For Print Method
Thermal Transfer
Item
Label
Recommended Ribbon
B30-R6000
Product Type
Thermal Transfer Printable Label
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Preprinted Text
No Legend
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 3,300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.