Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-7-8591-WT

  • Zoro # G004073854


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
White
Inkjet Printable
No
Material Properties
Halogen Free
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7-8591-WT
Zoro #
G004073854
UPC #
888434561386
Country of Origin
United States

Dimensions

Label Width
2 3/4 in
Label Thickness
0.0043 in
Label Height
1 1/4 in

Details

Standards
RoHS Compliant, UL Recognized
Color
White
Inkjet Printable
No
Material Properties
Halogen Free
Adhesive
Adhesive
Maximum Service Temperature
356 Degrees F
Printer Series Compatibility
BBP33, i3300, i5300
Material Series
B-8591
Label Material
Polyester
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,000
For Print Method
Thermal Transfer
Label Finish
Gloss
Recommended Ribbon
B30-R6600
Product Type
Acrylic Adhesive Label
Labels per Row
1
Item
Label
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Adhesive Material
Acrylic
Label Color
White
Minimum Service Temperature
-94 Degrees F
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
Preprinted Text
No Legend
Secondary Label Included
No
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.