Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-70-422

  • Zoro # G104073860


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
For Print Method
Thermal Transfer
Labels per Roll
20,000
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-70-422
Zoro #
G104073860
UPC #
888434561485
Country of Origin
United States

Dimensions

Label Height
1/4 in
Label Width
1/4 in
Label Thickness
0.004 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
For Print Method
Thermal Transfer
Labels per Roll
20,000
Indoor/Outdoor Usage
Outdoor
Label Material
Polyester
Product Type
Thermal Transfer Printable Label
Label Shape
Rectangle
Adhesive Material
Acrylic
Labels per Row
7
Maximum Service Temperature
212 Degrees F
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
BBP33, i3300, i5300
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Adhesive
Adhesive
Recommended Ribbon
B30-R6000
Label Color
White
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Material Series
B-422
Label Finish
Gloss
Material Properties
Halogen Free
Item
Label
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Labels per Roll 20,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.