Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-76-8591-WT

  • Zoro # G304073844


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
White
Label Finish
Gloss
Material Properties
Halogen Free
Adhesive Properties
Permanent Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-76-8591-WT
Zoro #
G304073844
UPC #
888434561393
Country of Origin
United States

Dimensions

Label Thickness
0.0043 in
Label Height
3 in
Label Width
4 in

Details

Standards
RoHS Compliant, UL Recognized
Color
White
Label Finish
Gloss
Material Properties
Halogen Free
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
BBP33, i3300, i5300
Item
Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Material Series
B-8591
Label Material
Polyester
Adhesive Material
Acrylic
Labels per Row
1
Recommended Ribbon
B30-R6600
Inkjet Printable
No
Adhesive
Adhesive
Label Shape
Rectangle
For Print Method
Thermal Transfer
Label Color
White
Maximum Service Temperature
356 Degrees F
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Labels per Roll
400
Minimum Service Temperature
-94 Degrees F
Product Type
Acrylic Adhesive Label
Label Media Format
Precut Roll
Secondary Label Included
No
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 4 in, Labels per Roll 400, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.