Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-14-767

  • Zoro # G012530554


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Labels per Roll
750
Adhesive
Adhesive
Application
Electronic Component, Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-14-767
Zoro #
G012530554
UPC #
888434628119
Country of Origin
Mexico

Dimensions

Label Thickness
4.1 mil
Label Width
3/16 in
Roll Width
1/4 in
Label Height
1 in
Core Diameter
1 in

Details

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Item
Label
Labels per Roll
750
Adhesive
Adhesive
Application
Electronic Component, Printed Circuit Board
Indoor/Outdoor Usage
Indoor
Label Color
White
Product Type
Thermal Transfer Printable Label
Label Finish
Gloss
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Label Shape
Rectangle
Labels per Row
1
Material Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Inkjet Printable
No
For Print Method
Thermal Transfer
Recommended Ribbon
M61-R6310, M7-R6300
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Adhesive Material
Acrylic
Preprinted Images
None
Material Series
B-767
Minimum Service Temperature
-112 Degrees F
Maximum Service Temperature
572 Degrees F
Preprinted Text
None
Label Material
Polyimide
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyimide, Label Width 3/16 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Vial/Tube Size Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.