Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-168-593

  • Zoro # G008434699


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Gloss )
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Row
1
Label Material
Polyester
Includes
Box of 100 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-168-593
Zoro #
G008434699
UPC #
888434598443
Country of Origin
United States

Dimensions

Label Width
1 13/64 in
Label Height
1 29/32 in
Label Thickness
0.0256 in
Roll Width
1 13/64 in

Details

Color
White ( Gloss )
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Labels per Row
1
Label Material
Polyester
Includes
Box of 100 Labels
Label Shape
Rectangle
Product Type
Label
Indoor/Outdoor Usage
Outdoor
Preprinted Text
No Legend
Material Series
B-593
Labels per Roll
100
Recommended Ribbon
M61-R6010, M7-R6000
Adhesive
Adhesive
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Minimum Service Temperature
-4 Degrees F
Label Finish
Gloss
For Print Method
Thermal-Transfer
Inkjet Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Color
White
Application
Electrical Labeling, General Identification
Label Media Format
Die-cut
Secondary Label Included
No
Adhesive Properties
Permanent Foam Backed
Material Properties
Heat Resistant, Permanent Adhesive
Maximum Service Temperature
212 Degrees F
Preprinted Images
None

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.