Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-17-422-PSL

  • Zoro # G308434610


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive
Adhesive
Includes
Roll of 500 Labels
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-17-422-PSL
Zoro #
G308434610
UPC #
888434598801
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Width
1 in
Roll Width
1 in
Label Thickness
0.0069 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Adhesive
Adhesive
Includes
Roll of 500 Labels
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
Application
Barcode Labeling, Circuit Board Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Adhesive Properties
Permanent
Labels per Row
1
Label Material
Polyester
Secondary Label Included
No
Preprinted Text
No Legend
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Color
White
Material Series
B-422/B-966B
Product Type
Label
Label Finish
Gloss
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R6010, M7-R6000
Labels per Roll
500
Label Media Format
Die-cut
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Material Properties
Aggressive Adhesive, Heat Resistant, Permanent Adhesive
Preprinted Images
None

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.