Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-17-423

  • Zoro # G508434380


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Roll
500
Standards
Halogen Free (DIN VDE 0472 Part 815)
Includes
Roll of 500 Labels
Label Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-17-423
Zoro #
G508434380
UPC #
888434600221
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Vial/Tube Size
50.0 ml
Label Width
1 in
Label Thickness
0.003 in
Roll Width
1 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Labels per Roll
500
Standards
Halogen Free (DIN VDE 0472 Part 815)
Includes
Roll of 500 Labels
Label Media Format
Die-cut
Material Series
B-423
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling
Label Shape
Rectangle
Product Type
Label
Adhesive Properties
Permanent
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R6010, M7-R6000
Maximum Service Temperature
230 Degrees F
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Inkjet Printable
No
Labels per Row
1
Preprinted Text
No Legend
Preprinted Images
None
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-94 Degrees F
Label Material
Polyester
Adhesive Material
Acrylic
Adhesive
Adhesive
Label Finish
Gloss
Secondary Label Included
No
Label Color
White
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.