Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-25-767

  • Zoro # G712530434


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Adhesive
Adhesive
Labels per Roll
750
Application
Electronic Component, Printed Circuit Board
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-25-767
Zoro #
G712530434
UPC #
888434627877
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Thickness
4.1 mil
Roll Width
1/4 in
Label Height
1/4 in
Label Width
1 1/4 in

Details

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Adhesive
Adhesive
Item
Label
Labels per Roll
750
Application
Electronic Component, Printed Circuit Board
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Indoor/Outdoor Usage
Indoor
Label Color
White
Minimum Service Temperature
-112 Degrees F
Labels per Row
1
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Preprinted Text
None
Material Series
B-767
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Inkjet Printable
No
Maximum Service Temperature
572 Degrees F
Label Finish
Gloss
Product Type
Thermal Transfer Printable Label
Preprinted Images
None
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
M61-R6310, M7-R6300
Label Material
Polyimide
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Label Shape
Rectangle
Material Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.