Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-28-797

  • Zoro # G012530547


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Standards
Compliant with Directive 2011/65/EU and 2015/863
Application
Circuit Board Labelling
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Adhesive
Adhesive
Labels per Roll
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-28-797
Zoro #
G012530547
UPC #
888434628171
Country of Origin
Mexico

Dimensions

Label Width
1 1/2 in
Label Thickness
4.1 mil
Core Diameter
1 in
Label Height
1/4 in
Roll Width
38 3/32 mm

Details

Standards
Compliant with Directive 2011/65/EU and 2015/863
Application
Circuit Board Labelling
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Adhesive
Adhesive
Labels per Roll
750
Item
Label
Label Color
White
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Heat-Resistant, Low Temperature-Resistant, Solvent-Resistant
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Material Series
B-797
Maximum Service Temperature
300 Degrees C
Label Shape
Rectangle
Preprinted Text
None
Adhesive Material
Acrylic
Recommended Ribbon
M61-R6310, M7-R6300
Preprinted Images
None
Product Type
Heat Resistant Polyimide Labels
Label Finish
Gloss
Minimum Service Temperature
-80 Degrees C
Material Properties
Harsh Wash-Resistant, Solvent-Resistant
Adhesive Properties
Permanent Acrylic
For Print Method
Thermal Transfer
Label Material
Polyimide
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.