Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-30-483

  • Zoro # G408434916


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive
Adhesive
Adhesive Properties
Permanent Based Based
Secondary Label Included
No
Label Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-30-483
Zoro #
G408434916
UPC #
888434600856
Country of Origin
Mexico

Dimensions

Label Height
3/4 in
Label Width
1 1/2 in
Roll Width
1 1/2 in
Label Thickness
0.004 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Adhesive
Adhesive
Adhesive Properties
Permanent Based Based
Secondary Label Included
No
Label Material
Polyester
Preprinted Images
None
Label Media Format
Die-cut
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
248 Degrees F
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M61-R6010, M7-R6000
Inkjet Printable
No
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Material
Rubber Based
Material Series
B-483A
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Product Type
Label
Label Color
White
Label Shape
Rectangle
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Finish
Gloss
Material Properties
Aggressive Adhesive, Heat Resistant, Low Temperature
Labels per Roll
250
For Print Method
Thermal-Transfer
Includes
Roll of 250 Labels

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.