Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-32-423

  • Zoro # G508260613


product price: $74.29
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, General Identification, Inventory and Inspection Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-32-423
Zoro #
G508260613
UPC #
888434600979
Country of Origin
Mexico

Dimensions

Label Width
1 1/2 in
Roll Width
1 1/2 in
Label Thickness
0.003 in
Label Height
1 1/2 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Labels per Roll
250
Includes
Roll of 250 Labels
Standards
Halogen Free (DIN VDE 0472 Part 815)
For Print Method
Thermal-Transfer
Label Shape
Square
Maximum Service Temperature
230 Degrees F
Inkjet Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive Material
Acrylic
Secondary Label Included
No
Material Series
B-423
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Labels per Row
1
Preprinted Images
None
Preprinted Text
No Legend
Recommended Ribbon
M61-R6010, M7-R6000
Minimum Service Temperature
-94 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.