Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-38-423

  • Zoro # G508260194


product price: $68.39
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-38-423
Zoro #
G508260194
UPC #
888434601143
Country of Origin
Mexico

Dimensions

Roll Width
4 in
Label Height
1 29/32 in
Label Thickness
0.003 in
Label Width
4 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Includes
Roll of 100 Labels
Labels per Roll
100
Standards
Halogen Free (DIN VDE 0472 Part 815)
Label Shape
Rectangle
Recommended Ribbon
M61-R6010, M7-R6000
Minimum Service Temperature
-94 Degrees F
Preprinted Images
None
Secondary Label Included
No
Inkjet Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Row
1
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Preprinted Text
No Legend
Material Series
B-423
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
230 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.