Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-39-422

  • Zoro # G508434441


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Finish
Gloss
Preprinted Text
No Legend
Material Properties
Aggressive Adhesive, Heat Resistant, Permanent Adhesive
Label Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-39-422
Zoro #
G508434441
UPC #
888434601198
Country of Origin
Mexico

Dimensions

Label Thickness
0.004 in
Roll Width
3/8 in
Label Width
3/8 in
Label Height
19/32 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Label Finish
Gloss
Preprinted Text
No Legend
Material Properties
Aggressive Adhesive, Heat Resistant, Permanent Adhesive
Preprinted Images
None
Adhesive
Adhesive
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Indoor/Outdoor Usage
Outdoor
Label Material
Polyester
Maximum Service Temperature
212 Degrees F
Product Type
Label
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R6010, M7-R6000
Minimum Service Temperature
-40 Degrees F
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Labels per Row
1
Adhesive Properties
Permanent
Secondary Label Included
No
Inkjet Printable
No
Label Color
White
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Labels per Roll
750
Label Shape
Rectangle
Label Media Format
Die-cut
Includes
Roll of 750 Labels
Adhesive Material
Acrylic
Material Series
B-422

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.