Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-6-473

  • Zoro # G408260669


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Electrical Labeling, General Identification
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-6-473
Zoro #
G408260669
UPC #
888434601549
Country of Origin
Mexico

Dimensions

Label Height
9/32 in
Label Width
1/2 in
Label Thickness
0.0034 in
Roll Width
1/2 in

Details

Item
Label
Application
Circuit Board Labeling, Electrical Labeling, General Identification
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Static Dissipative Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Includes
Roll of 750 Labels
Standards
ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Material Properties
Harsh Environment, Heat Resistant, Permanent Adhesive
Inkjet Printable
No
Material Series
B-473
Preprinted Images
None
Preprinted Text
No Legend
Maximum Service Temperature
356 Degrees F
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
Adhesive Material
Acrylic
Recommended Ribbon
M61-R6010, M7-R6000
Label Shape
Rectangle
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 9/32 in, Label Material Polyester, Label Width 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.