Zoro Homepage

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-6-768

  • Zoro # G812530341


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Application
Electronic Component, Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-6-768
Zoro #
G812530341
UPC #
888434627969
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
9/32 in
Core Diameter
1 in
Label Thickness
3.1 mil

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 9/32 in, Label Material Polyimide, Label Width 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.