Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-9-767

  • Zoro # G912530418


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor
Application
Electronic Component, Printed Circuit Board
Labels per Roll
750
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-9-767
Zoro #
G912530418
UPC #
888434628102
Country of Origin
Mexico

Dimensions

Roll Width
1/4 in
Label Thickness
4.1 mil
Label Width
21/32 in
Label Height
13/64 in
Core Diameter
1 in

Details

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor
Application
Electronic Component, Printed Circuit Board
Labels per Roll
750
Item
Label
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Adhesive
Adhesive
Inkjet Printable
No
Material Series
B-767
Product Type
Thermal Transfer Printable Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Maximum Service Temperature
572 Degrees F
Adhesive Material
Acrylic
Material Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Label Color
White
Recommended Ribbon
M61-R6310, M7-R6300
Labels per Row
1
Preprinted Text
None
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
For Print Method
Thermal Transfer
Label Finish
Gloss
Label Material
Polyimide
Minimum Service Temperature
-112 Degrees F
Preprinted Images
None
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Vial/Tube Size Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.