Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-9-768

  • Zoro # G012530349


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Labels per Roll
750
Indoor/Outdoor Usage
Indoor
Application
Electronic Component, Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-9-768
Zoro #
G012530349
UPC #
888434627976
Country of Origin
United States

Dimensions

Label Height
13/64 in
Label Width
21/32 in
Label Thickness
3.1 mil
Core Diameter
1 in

Details

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Labels per Roll
750
Indoor/Outdoor Usage
Indoor
Application
Electronic Component, Printed Circuit Board
Item
Label
Adhesive
Adhesive
Material Series
B-768
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Maximum Service Temperature
572 Degrees F
Recommended Ribbon
M61-R6310, M7-R6300
Minimum Service Temperature
-112 Degrees F
Preprinted Images
None
Material Properties
Harsh Flux Wash-Resistant
Product Type
Thermal Transfer Printable Label
Label Material
Polyimide
Adhesive Material
Acrylic
Labels per Row
1
Label Finish
Gloss
Label Color
White
Preprinted Text
None
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal Transfer
Label Shape
Square
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.