Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-16-797

  • Zoro # G912530548


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Standards
Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP71, M710
Labels per Roll
750
Adhesive
Adhesive
Application
Circuit Board Labelling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-16-797
Zoro #
G912530548
UPC #
888434628065
Country of Origin
Mexico

Dimensions

Roll Width
38 3/32 mm
Label Width
1 in
Core Diameter
1 in
Label Thickness
4.1 mil
Label Height
3/8 in

Details

Standards
Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP71, M710
Labels per Roll
750
Adhesive
Adhesive
Item
Label
Application
Circuit Board Labelling
Recommended Ribbon
M61-R6310, M7-R6300
Minimum Service Temperature
-80 Degrees C
Adhesive Material
Acrylic
Labels per Row
1
Material Series
B-797
Preprinted Images
None
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Heat-Resistant, Low Temperature-Resistant, Solvent-Resistant
Label Material
Polyimide
Compatible Mfr Part Number
BMP71, M710
Product Type
Heat Resistant Polyimide Labels
Preprinted Text
None
Maximum Service Temperature
300 Degrees C
Label Shape
Rectangle
Label Color
White
Material Properties
Harsh Wash-Resistant, Solvent-Resistant
For Print Method
Thermal Transfer
Adhesive Properties
Permanent Acrylic
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Water Dissolvable, Material Series B-797, Recommended Ribbon M61-R6310, M7-R6300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.