Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-174-593

  • Zoro # G008434408


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Color
White ( Gloss )
Recommended Ribbon
M7-R6000
Application
Electrical Labeling, General Identification
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-174-593
Zoro #
G008434408
UPC #
888434605530
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Label Thickness
0.0256 in
Label Height
4 in

Details

Printer Series Compatibility
BMP71, M710
Color
White ( Gloss )
Item
Label
Recommended Ribbon
M7-R6000
Application
Electrical Labeling, General Identification
Adhesive Material
Acrylic
Material Properties
Heat Resistant, Permanent Adhesive
Compatible Mfr Part Number
BMP71, M710
Labels per Roll
50
Adhesive Properties
Permanent Foam Backed
Label Shape
Rectangle
Label Media Format
Die-cut
Secondary Label Included
No
Product Type
Label
Label Finish
Gloss
Indoor/Outdoor Usage
Outdoor
Material Series
B-593
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-4 Degrees F
Preprinted Text
No Legend
Inkjet Printable
No
Includes
Box of 50 Labels
Labels per Row
1
For Print Method
Thermal-Transfer
Adhesive
Adhesive
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Label Color
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Preprinted Images
None
Label Material
Polyester

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.