Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-182-593

  • Zoro # G208434789


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Gloss )
Printer Series Compatibility
BMP71, M710
Labels per Roll
50
Label Height
1 29/32 in
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-182-593
Zoro #
G208434789
UPC #
888434605653
Country of Origin
United States

Dimensions

Label Height
1 29/32 in
Label Width
1 29/32 in
Roll Width
1 29/32 in
Label Thickness
0.0256 in

Details

Color
White ( Gloss )
Printer Series Compatibility
BMP71, M710
Item
Label
Labels per Roll
50
Adhesive
Adhesive
Application
Electrical Labeling, General Identification
Label Material
Polyester
Includes
Box of 50 Labels
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Label Shape
Rectangle
Adhesive Properties
Permanent
Inkjet Printable
No
Recommended Ribbon
M7-R4300
Maximum Service Temperature
212 Degrees F
Labels per Row
1
For Print Method
Thermal-Transfer
Secondary Label Included
No
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Label Color
White
Compatible Mfr Part Number
BMP71, M710
Adhesive Material
Acrylic - Foam Backed
Material Series
B-593
Minimum Service Temperature
-4 Degrees F
Label Media Format
Precut Roll
Indoor/Outdoor Usage
Outdoor
Material Properties
Heat Resistant, Permanent Adhesive

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 29/32 in, Labels per Roll 50, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.