
Pre-Cut Label Stock Roll, White, Gloss
Mfr # M7-22-423
Zoro # G408434886
product price: $47.49
/eaKey Features
Printer Series Compatibility
BMP71, M710
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Preprinted Text
No Legend
Label Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-22-423
Zoro #
G408434886
UPC #
888434590027
Country of Origin
Mexico
Dimensions
Label Thickness
0.003 in
Roll Width
3 in
Label Height
1 in
Vial/Tube Size
50.0 ml
Label Width
3 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.