Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-23-483

  • Zoro # G508434878


product price: $73.99
/ea

Key Features

Printer Series Compatibility
BMP71, M710
For Print Method
Thermal-Transfer
Labels per Roll
100
Label Height
1 in
Label Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-23-483
Zoro #
G508434878
UPC #
888434604281
Country of Origin
United States

Dimensions

Label Height
1 in
Label Thickness
0.004 in
Label Width
4 in
Roll Width
4 in

Details

Printer Series Compatibility
BMP71, M710
Item
Label
For Print Method
Thermal-Transfer
Labels per Roll
100
Adhesive
Adhesive
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Shape
Rectangle
Adhesive Properties
Permanent Based Based
Material Series
B-483A
Recommended Ribbon
M7-R6000
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Label Color
White
Label Media Format
Die-cut
Label Material
Polyester
Preprinted Images
None
Label Finish
Gloss
Maximum Service Temperature
248 Degrees F
Indoor/Outdoor Usage
Indoor
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Material Properties
Aggressive Adhesive, Heat Resistant, Low Temperature
Adhesive Material
Rubber Based
Secondary Label Included
No
Product Type
Label
Includes
Roll of 100 Labels
Compatible Mfr Part Number
BMP71, M710
Preprinted Text
No Legend
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.