Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-2400-595-WT

  • Zoro # G511755496


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-2400-595-WT
Zoro #
G511755496
UPC #
888434627167
Country of Origin
United States

Dimensions

Label Height
1 29/32 in
Label Width
3 7/8 in
Core Diameter
1 in
Label Thickness
0.004 in

Details

Item
Pre-Cut Labels
Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Recommended Ribbon
M7-R10000, M7-R6000
Labels per Row
1
Preprinted Text
No Legend
Preprinted Images
No
Adhesive Material
Acrylic
Material Properties
Durable
Maximum Service Temperature
180 Degrees F
Label Shape
Rectangle
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP71, M710
For Print Method
Thermal-Transfer
Material Series
B-595

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 803TT5, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Vinyl, Label Width 3 7/8 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Durable, Material Series B-595, Recommended Ribbon M7-R10000, M7-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.