Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-25-423

  • Zoro # G108434667


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Adhesive
Adhesive
Labels per Roll
750
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-25-423
Zoro #
G108434667
UPC #
888434604410
Country of Origin
United States

Dimensions

Label Height
1/4 in
Label Width
1/4 in
Roll Width
1/4 in
Label Thickness
0.003 in

Details

Printer Series Compatibility
BMP71, M710
Item
Label
Adhesive
Adhesive
Labels per Roll
750
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Material
Polyester
Standards
Halogen Free (DIN VDE 0472 Part 815)
Includes
Roll of 750 Labels
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No
Label Shape
Rectangle
Label Media Format
Precut Roll
Maximum Service Temperature
230 Degrees F
Compatible Mfr Part Number
BMP71, M710
Recommended Ribbon
M7-R6000
Label Finish
Gloss
Labels per Row
1
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
For Print Method
Thermal-Transfer
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Material Series
B-423
Adhesive Properties
Permanent
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Aggressive Adhesive, Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.