Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-3-423

  • Zoro # G708260253


product price: $43.39
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-3-423
Zoro #
G708260253
UPC #
888434589618
Country of Origin
Mexico

Dimensions

Label Width
3/8 in
Roll Width
3/8 in
Label Thickness
0.003 in
Label Height
3/8 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Includes
Roll of 500 Labels
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Roll
500
Secondary Label Included
No
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Labels per Row
1
Compatible Mfr Part Number
BMP71, M710
For Print Method
Thermal-Transfer
Maximum Service Temperature
230 Degrees F
Inkjet Printable
No
Minimum Service Temperature
-94 Degrees F
Material Series
B-423
Recommended Ribbon
M7-R6000
Adhesive Material
Acrylic
Label Shape
Square
Indoor/Outdoor Usage
Outdoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 3/8 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Aggressive Adhesive, Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.