Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-4-768

  • Zoro # G112530546


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Labels per Roll
500
Printer Series Compatibility
BMP71, M710
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-4-768
Zoro #
G112530546
UPC #
888434627846
Country of Origin
United States

Dimensions

Label Thickness
3.1 mil
Label Height
13/32 in
Label Width
13/32 in
Core Diameter
1 in

Details

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Labels per Roll
500
Item
Label
Printer Series Compatibility
BMP71, M710
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Application
Electronic Component, Printed Circuit Board
Labels per Row
1
Adhesive Material
Acrylic
Label Shape
Square
Label Finish
Gloss
Compatible Mfr Part Number
BMP71, M710
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Preprinted Images
None
Material Properties
Harsh Flux Wash-Resistant
For Print Method
Thermal Transfer
Maximum Service Temperature
572 Degrees F
Label Color
White
Minimum Service Temperature
-112 Degrees F
Label Material
Polyimide
Adhesive Properties
Permanent Adhesive
Material Series
B-768
Recommended Ribbon
M61-R6310, M7-R6300
Preprinted Text
None
Product Type
Thermal Transfer Printable Label
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 13/32 in, Label Material Polyimide, Label Width 13/32 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Properties Harsh Flux Wash-Resistant, Material Series B-768

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.