Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-9-423

  • Zoro # G908435000


product price: $73.59
/ea

Key Features

Printer Series Compatibility
BMP71, M710
Label Media Format
Die-cut
Standards
Halogen Free (DIN VDE 0472 Part 815)
Preprinted Images
None
Inkjet Printable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-9-423
Zoro #
G908435000
UPC #
888434589328
Country of Origin
Mexico

Dimensions

Roll Width
21/32 in
Label Thickness
0.003 in
Label Width
21/32 in
Label Height
13/64 in

Details

Printer Series Compatibility
BMP71, M710
Item
Label
Label Media Format
Die-cut
Standards
Halogen Free (DIN VDE 0472 Part 815)
Preprinted Images
None
Inkjet Printable
No
Label Shape
Rectangle
Adhesive
Adhesive
Recommended Ribbon
M7-R6000
Preprinted Text
No Legend
Indoor/Outdoor Usage
Outdoor
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyester
Label Finish
Gloss
Product Type
Label
Adhesive Properties
Permanent
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Includes
Roll of 750 Labels
Maximum Service Temperature
230 Degrees F
Labels per Roll
750
Label Color
White
Material Series
B-423
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Labels per Row
1
Compatible Mfr Part Number
BMP71, M710
Minimum Service Temperature
-94 Degrees F
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.