Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-9-473

  • Zoro # G308260448


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Electrical Labeling, General Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-9-473
Zoro #
G308260448
UPC #
888434589311
Country of Origin
Mexico

Dimensions

Label Width
21/32 in
Label Height
13/64 in
Roll Width
21/32 in
Label Thickness
0.0034 in

Details

Item
Label
Application
Circuit Board Labeling, Electrical Labeling, General Identification
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Static Dissipative Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Standards
ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Includes
Roll of 750 Labels
Preprinted Images
None
Material Series
B-473
Material Properties
Harsh Environment, Heat Resistant, Permanent Adhesive
Inkjet Printable
No
Secondary Label Included
No
Labels per Row
1
Preprinted Text
No Legend
Maximum Service Temperature
356 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
BMP71, M710
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Recommended Ribbon
M7-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.