Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss, PK2

  • Mfr # THTEL-184-483-1-WA

  • Zoro # G5733892


product price: $369.99
/pk 2, $185.00/ea
Free Shipping & Returns

Key Features

Header
warning
Material
Polyester
Width
3 in
Height
3 in
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEL-184-483-1-WA
Zoro #
G5733892
UPC #
662820570851
Country of Origin
Mexico

Dimensions

Width
3 in
Height
3 in
Length
3 in
Label Thickness
0.004 in
Core Diameter
3 in
Label Width
3 in
Label Height
3 in

Details

Header
warning
Material
Polyester
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
Subject Matter
Information
Language
English
Shape
Square
Color
Orange/Black/White
Header Background Color
Orange
Mounting Style
Adhesive
Legend
Warning
Background Color
Black/Orange/White
Adhesive
Adhesive
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Tape Format
Die Cut - Tag
Metal Detectable
No
Labels per Roll
500
Application
Component Labeling
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
LabelMark(TM) Standard Edition
For Print Method
Thermal-Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
IP-R6002, R6002
Adhesive Properties
Aggressive Permanent Adhesive
Secondary Label Included
No
Adhesive Material
Rubber
Material Series
B-483A
Label Color
White
Label Shape
Square
Recommended Ribbon
IP-R6002, R6002
Preprinted Text
Warning
Label Media Format
Precut Roll
Label Finish
Gloss
Labels per Row
1
Preprinted Images
Warning Header
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Product Type
Pre-Printed Labels
Label Material
Polyester
Maximum Service Temperature
248 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.